- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Reciprocating Saw Blades
- /
- 6" 5 TPI Sawzall Blades (5 Pk)
Milwaukee
6" 5 TPI Sawzall Blades (5 Pk)
- Zoro #: G1971611
- Mfr #: 48-00-5035
Tap to zoom
Hover or click to zoom
$11.88
pkg. of 5 ($2.38/ea)
- Promotion Restriction: Not eligible for promotion
- Teeth per Inch: 5
- Primary Saw Application: Nail Embedded Wood
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
6"
5 PK
Total: $11.88
Milwaukee #48-00-5035 Specifications
- Zoro #: G1971611
- Mfr #: 48-00-5035
- Promotion Restriction: Not eligible for promotion
- Length: 6"
- Teeth per Inch: 5
- Primary Saw Application: Nail Embedded Wood
- Material: Bi-metal
- Item: Reciprocating Saw Blade
- Application: Very Fast Cutting, Nail Embedded Wood, General Roughing-in
- Number of Cutting Edges: 1
- Package Quantity: 5 PK
- Height: 3/4 in
- Shank: 1/2" Universal
- Back: Tapered
- For Use With Saw Type: Reciprocating Saws
- Cut Width: 0.05 in
- Tip Material: Bi-Metal Tipped
- Back Style: Tapered
- Blade Material: Bi-Metal
- Cutting Edge Style: Rigid for Straight Cuts
- Blade Length: 6 in
- Materials Cut: Wood
- Primary Material Application: Nail-Embedded Wood
- Country of Origin (subject to change): United States
Description
Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Reviews of Milwaukee #48-00-5035
Explore more
- MILWAUKEE 9" 5 TPI SAWZALL Blade (50 Pk) 48-01-6036
- MILWAUKEE 9" 18 TPI The Torch Ice Hardened SAWZALL Blades (50 Pk) 48-01-8788
- MILWAUKEE 6" 18 TPI Ice Hardened SAWZALL Blades (5 Pk) 48-00-4184
- MILWAUKEE ELECTRIC TOOLS Milwaukee Electric Tools 495-48-00-5094 12 in. 8- 12Tpi Super Sawzal 495-48-00-5094
- CENTURY DRILL AND TOOL 6" L x 8/10 TPI Demolition Cutting Cobalt Bi-Metal 07605
- CENTURY DRILL AND TOOL Recip Blade 6" X 6T Bi-Metal Contractor 3/4" Width .050 Thick 7455
- Milwaukee Reciprocating Saw Blades