Skip to Main Content
customer-service Help
Milwaukee

7-1/4" 40T Fine Finish Circular Saw Blade

Milwaukee 7-1/4" 40T Fine Finish Circular Saw Blade 48-40-0726
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • For Use With Saw Type: Circular Saws
See full product details
Orders over $75 ship free.
Total: $16.97

Milwaukee #48-40-0726 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • For Use With Saw Type: Circular Saws
  • Tooth Grind: ATB
  • Tip Material: Carbide Tipped
  • Arbor Hole: 5/8"
  • Primary Saw Application: Wood
  • Blade Dia.: 7 1/4 in
  • Hook Angle: 15 Degrees
  • Application: Hardwoods, Laminated Woods, MDF, Melamine, Softwoods, Treated Lumber, Veneered Plywood, Wet Lumber
  • Diamond Knockout: Yes
  • Cutting Depth: 2-3/8"
  • Blade Type: Finishing
  • Max. RPM: 8000
  • Plate Thickness: 1.05 in
  • Kerf: 0.063"
  • Number of Teeth: 40
  • Arbor Size: 5/8 in
  • Arbor Shape: Round
  • Max. Blade Speed: 8,000 RPM
  • Series: 48-40
  • Wood Cutting Type: Finishing
  • Materials Cut: Wood
  • Max. Cutting Depth: 2 3/8 in
  • Cut Width: 0.063 in
  • Primary Material Application: Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Reviews of Milwaukee #48-40-0726