Skip to Main Content
customer-service Help
Milwaukee

7-1/4" Worm Drive Circular Saw

Milwaukee 7-1/4" Worm Drive Circular Saw 6477-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$228.42
  • Promotion Restriction: Not eligible for promotion
  • Blade Dia.: 7 1/4 in
  • Blade Side: Left
See full product details
This item ships free.
Total: $228.42

Milwaukee #6477-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Blade Dia.: 7 1/4 in
  • Blade Side: Left
  • Arbor Size: 5/8"
  • Tool Length: 19"
  • No Load RPM: 4400
  • Corded/Cordless: Corded
  • Tool Weight: 15.0 lb.
  • Amps: 15.0
  • Cord Length: 9 ft.
  • Bevel Capacity: 51.5 degrees
  • Includes: 24T Carbide Tipped Blade, Blade Wrench (49-96-6205)
  • Corded/Banded: Corded
  • Item: Worm Drive Circular Saw
  • Depth of Cut @ 45 Deg.: 1-3/4"
  • Depth of Cut @ 90 Deg.: 2-7/16"
  • Brake Type: Electric
  • Features: Hardened Steel Worm Gearing, Magnesium Construction Durable, Lightweight, Heavy-duty Composite Shoe Will Not Warp, Bend or Kick Up A Burr, Exclusive Oil Site Glass Instantly Gauge Current Oil Level
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Milwaukee 7-1/4 in. worm drive circular saw provides the power contractors demand innovative features designed to make their jobs easier. The 15.0 amp, 4,400 RPM motor delivers maximum cutting performance and does not bog down, even under heavy loads. Hardened steel worm gearing provides maximum torque in the toughest applications. Magnesium construction makes the saw both durable and lightweight. The composite shoe will not warp, bend or kick up a burr. The exclusive oil site glass makes it simple to quickly and accurately check the current oil level of the saw.

Reviews of Milwaukee #6477-20