Milwaukee

7/8" Shockwave Impact Hole Saw

Milwaukee 7/8" Shockwave Impact Hole Saw 49-56-9810
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Primary Saw Application: Plastics, Thin Gauge Metals up to 1/8" Thick
  • Tooth Material: Bi-Metal
  • Application: Mild Steel, Stainless Steel, Sheet Metal, Plastic
  • Max. Cutting Depth: 1/8 in
  • Arbor Design: Built-In
  • Shank Size: 1/4 in Hex
  • Teeth per Inch: 8
See full product details
$12.82
Orders over $75 ship free.

Subtotal: $12.82

Milwaukee #49-56-9810 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Primary Saw Application: Plastics, Thin Gauge Metals up to 1/8" Thick
  • Tooth Material: Bi-Metal
  • Application: Mild Steel, Stainless Steel, Sheet Metal, Plastic
  • Max. Cutting Depth: 1/8 in
  • Arbor Design: Built-In
  • Shank Size: 1/4 in Hex
  • Teeth per Inch: 8
  • Saw Dia.: 7/8"
  • Hole Saw Product Grouping: Hole Saws
  • Impact Rated: Yes
  • Item: Hole Saw
  • Tooth Material Grade: M2
  • Primary Material Application: Steel
  • Materials Cut: Sheet Metal
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Hole Saw, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 1/4 in Hex

Reviews of Milwaukee #49-56-9810