Milwaukee Tool

8-1/4" 24T Framing Circular Saw Blade

Milwaukee Tool 8-1/4" 24T Framing Circular Saw Blade 48-40-0820
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Tooth Grind: ATB
  • Diamond Knockout: Yes
  • Cutting Depth: 3-3/4"
  • For Use With Saw Type: Circular Saws
  • Number of Teeth: 24
  • Tip Material: Carbide Tipped
See full product details
$20.00 5% off
$18.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee Tool #48-40-0820 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Tooth Grind: ATB
  • Diamond Knockout: Yes
  • Cutting Depth: 3-3/4"
  • For Use With Saw Type: Circular Saws
  • Number of Teeth: 24
  • Tip Material: Carbide Tipped
  • Blade Type: Framing
  • Hook Angle: 18 Degrees
  • Primary Saw Application: Wood
  • Arbor Hole: 5/8"
  • Application: Hardwoods, Laminated Woods, Softwoods, Treated Lumber, Wet Lumber
  • Plate Thickness: 1.05 in
  • Kerf: 0.083"
  • Blade Dia.: 8 1/4 in
  • Max. RPM: 7000
  • Arbor Size: 25/64 in
  • Wood Cutting Type: Framing
  • Max. Cutting Depth: 3 3/4 in
  • Cut Width: 0.102 in
  • Series: 48-40
  • Materials Cut: Wood
  • Primary Material Application: Wood
  • Max. Blade Speed: 7,000 RPM
  • Arbor Shape: Round
  • Accessory Type: Circular Saw Blade
  • Country of Origin (subject to change): China

Description

Circular Saw Blade, Series 48-40, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 25/64 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.102 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 1.05 in

Reviews of Milwaukee Tool #48-40-0820

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.