customer-service Help
Milwaukee

8" ADJUSTABLE WRENCH

Milwaukee 8" ADJUSTABLE WRENCH 48-22-7408
Hover or click to zoom Tap to zoom
$18.97
  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 8 in
  • Finish: Chrome
See full product details
Orders over $75 ship free.

Total: $18.97

Milwaukee #48-22-7408 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 8 in
  • Finish: Chrome
  • Material: Alloy Steel
  • Features: Wide Jaw, Proprietary Adjustment Screw, Jaws do Not Back Off, for Rust Protection and Durability, Tether-Ready Handle Loop
  • Insulated / Uninsulated: Uninsulated
  • Adjustable Wrench Grip Style: Ergonomic
  • Adjustable Wrench Nominal Length: 8"
  • Jaw Capacity: 1 1/8 in
  • Nonsparking: No
  • Standards: ASME
  • Tether Capable: Tether Ready
  • Wrench Handle End Style: Hang Hole
  • Item: Adjustable Wrench
  • Corrosion Resistant: Yes
  • Handle Color: Red, Silver
  • Handle Type: Ergonomic
  • Opening Type: Adjustable
  • Adjustment Type: Groove
  • Insulated: No
  • Measurement Type: SAE
  • Lockable: No
  • Adjustable Wrench Type: Adjustable Wrench
  • Non-Magnetic: Yes
  • Grip Style: Ergonomic
  • Jaw Material: Alloy Steel
  • Head Type: Flexible
  • Measuring Scale: Yes
  • Tether Style: Tether Ready
  • Ratcheting: No
  • Head Thickness: 11/32 in
  • Weight: 0.78 lb
  • End Style: Hang Hole
  • Country of Origin (subject to change): Taiwan, Province of China

Description

The 8 in. adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrench features a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7408 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches.

Reviews of Milwaukee #48-22-7408