customer-service Help
Milwaukee

8" Diamond Premium Wet Core Bit

Milwaukee 8" Diamond Premium Wet Core Bit 48-17-3080
Tap to zoom
Hover or click to zoom
$459.72
  • Promotion Restriction: Not eligible for promotion
  • Item: Coring Bit
  • Core Bit Cutter Material: Diamond-Tipped
See full product details
This item ships free.

Total: $459.72

Milwaukee #48-17-3080 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Coring Bit
  • Core Bit Cutter Material: Diamond-Tipped
  • Bit Dia.: 8 in
  • Drilling Depth: 15 in
  • Overall Length: 15 in
  • Thread Size: 1-1/4-7
  • Wet or Dry Application: Wet
  • Application: Concrete, Hard Aggregate, Medium Steel Reinforcement
  • For Use With: Diamond Core Rig
  • Size (In.): 8
  • Drilling Length (In.): 15
  • Core Diameter: 8 in
  • Maximum Drilling Depth: 15 in
  • For Tool Type: Core Rig Drill
  • Connection Type: Permanent
  • Core Body Length: 15 in
  • Sub Brand: Diamond Premium
  • Primary Material Application: Concrete, Steel
  • Shank Included: Yes
  • Shank Type - Machining: Threaded
  • Decimal Equivalent: 8
  • Shank Diameter: 1 1/4 in
  • Shank Thread Size: 1 1/4"-7
  • Country of Origin (subject to change): China

Description

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4 in. to 14 in., Milwaukee diamond premium wet core bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with threaded cap for easily extending the core bit. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

Reviews of Milwaukee #48-17-3080