Skip to Main Content
customer-service Help
Milwaukee

9" 18 TPI The Torch SAWZALL Blades (25 Pk)

Milwaukee 9" 18 TPI The Torch SAWZALL Blades (25 Pk) 48-00-8788
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$84.97 ($3.40/unit)
  • Promotion Restriction: Not eligible for promotion
  • Length: 9"
  • Teeth per Inch: 18
See full product details
This item ships free.
Total: $84.97

Milwaukee #48-00-8788 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 9"
  • Teeth per Inch: 18
  • Primary Saw Application: Metal
  • Material: Bi-metal
  • Item: Reciprocating Saw Blade
  • Application: For Cutting Metal 3/16" Through 1/4", Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling Work
  • For Use With Saw Type: Reciprocating Saws
  • Shank: 1/2" Universal
  • Package Quantity: 25
  • Height: 1 in
  • Number of Cutting Edges: 1
  • Back: Straight
  • Back Style: Straight
  • Cutting Edge Style: Rigid for Straight Cuts
  • Materials Cut: Rigid Conduit, Strut
  • Tip Material: Bi-Metal Tipped
  • Blade Material: Bi-Metal
  • Cut Width: 0.042 in
  • Blade Length: 9 in
  • Primary Material Application: Thin Metal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Reviews of Milwaukee #48-00-8788