Electric Screwdriver, Adjustable Positive

MILWAUKEE| Zoro #: G2202821| Mfr #: 6790-20

$153.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202821 Mfr #: 6790-20
Amps: 6.5Tool Clutch: Adjustable Positive
Control Module Required: NoneItem: Electric Screwdriver
Shank Size: 1/4"Corded/Cordless: Corded
Tool Speed Control: VariableBearing Type: Ball and Roller
Tool Voltage: 120VACApplication: For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4") Max Screw Size
Includes: (1) Self Drill Fastener Screwdriver; (1) Belt ClipFeatures: Ramp Off Depth Locator; All Metal Gear Box; Durable
Item: Electric ScrewdriverNo Load RPM: 0 to 2500 rpm
Max. Torque: Not ratedTool Length: 12-1/8"
Tool Weight: 3.7 lb.Country of Origin (subject to change): China

Product Description

All Purpose Screwdriver, Clutch Positive, No Load RPM 0-2500, Amps 6.5, Shank Size (In.) 1/4 Hex, Speed Control VSR, Bearings Ball & Roller, For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4 In) Max Screw Size, Tool Length (In.) 12.1, Tool Weight (Lb.) 3.7, Includes Belt Clip, 5/16 In. Hex Socket Driver, Self Drill Fastener Depth Locator Assembly

Product Reviews

Save 15%. Sign up for Z-mail.