Milwaukee

Angle Grinder, 18V DC, 6 in Wheel Dia.

Milwaukee Angle Grinder,  18V DC,  6 in Wheel Dia. 2980-20, 48-11-1865
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder
  • Voltage: 18V DC
  • No Load RPM: 9,000 RPM
  • Wheel Dia.: 6 in
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL
  • Brushless Motor: Yes
See full product details
$453.86 45% off
$249.00
This item ships free.

Subtotal: $249.00

Milwaukee #2980-20, 48-11-1865 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder
  • Voltage: 18V DC
  • No Load RPM: 9,000 RPM
  • Wheel Dia.: 6 in
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Switch Type: Paddle
  • Included Charger: No
  • Lock-on: No
  • Charger Replacement: 45LD79
  • Battery Capacity: (1) 6.0 Ah
  • Battery Included: 481Z44
  • Speed Type: Single
  • Lock-off: No
  • Battery Pack Replacement: 481Z44
  • Tool Length: 12 29/64 in
  • Green Environmental Attribute: Product is Rechargeable
  • Application: Grinding, Surface Preparation and Cutting
  • Features: Ergonomics and Durability; Rapid Stop; Tool-Free Guard and Accessory Changing
  • Spindle Thread Size: 5/8 in-11
  • Includes: Back Flange; FIXTEC Nut; Side Handle; T27 Guard; Wrench
  • Tool Weight: 4.5 lb
  • Duty: Heavy Duty
  • Tether Style: Tether Capable
  • Power Source: Cordless
  • Battery Model No.: 48-11-1865
  • Anti-Restart Technology: No
  • Number of Batteries Included: 1
  • Wireless Tool Tracking: No
  • Lock-On Switch: No
  • Housing Material: Metal
  • Charger Included: No
  • Wheel Diameter: 6 in
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Case Included: No
  • Minimum Speed: 9,000 RPM
  • Battery Series: M18 Redlithium
  • Head Type: Standard Head
  • Electrical Protection: Overload Protection
  • For Wheel Type: Type 27
  • Overall Length: 12 1/2 in
  • Anti-Kickback Clutch Type: Electronic
  • Accessory Free Tool Change: Yes
  • Grip Style: Barrel Grip
  • Lock-Off Switch: No
  • Brake Type: None
  • Guard Adjustment: Toolless Adjustable
  • Safety Features: Anti-Kickback Clutch; Brake; Adjustable Guard
  • Switch Function: Paddle, without Lock-On
  • Shop By: Hot Buys
  • Country of Origin (subject to change): Multiple

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Safety Features Anti-Kickback Clutch; Brake; Adjustable Guard, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable

Reviews of Milwaukee #2980-20, 48-11-1865