20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 4-1/2", 11A, 11, 000 RPM, 120V

MILWAUKEE | Zoro #: G4913736 | Mfr #: 6146-33

$99.00 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #6146-33 Specifications

Zoro #: G4913736 Manufacturer #: 6146-33
Features: 100% Tool-Free, Electronic Clutch and Overload Protection, High Capacity Motor Corded/Banded: Corded
Nominal Amps: 11 Voltage: 120VAC
Speed Type: Single Tool Length: 11-37/64"
Number of Conductors: 2 Lock-on: Yes
No Load RPM: 11,000 Tool Weight: 5.4 lb.
Wheel Dia.: 4-1/2" Includes: Type 27 Guard, Side Handle, Spanner Wrench, Flanges
Spindle Thread Size: 5/8"-11 Item: Angle Grinder
Cord Length: 8.0 ft. Switch Type: Slide
Handle Design: Barrel Grip Lock-off: No
Country of Origin (subject to change): China

Description

With its ability to handle different wheels and accessories, (including discs, blades or brushes) an angle grinders versatility is almost limitless Here are some important details for Milwaukee Angle Grinder. Voltage: 120VAC, Switch Type: Slide.

Reviews of Milwaukee #6146-33