Angle Grinder, 4-1/2", 7 A, 10, 000 RPM, 120V

MILWAUKEE| Zoro #: G1858306| Mfr #: 6140-30

$90.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858306 Mfr #: 6140-30
Wheel Dia.: 4-1/2"Includes: 4-1/2" Angle Grinder, Backing Flange, Side Handle, Spanner Wrench, Wheel Guard
Cord Length: 8.0 ft.Switch Type: Paddle
Tool Weight: 6.5 lb.Nominal Amps: 7
No Load RPM: 10, 000Spindle Thread Size: 5/8"-11
Corded/Cordless: CordedFeatures: Tool-Free Guard Change, Debris Baffle
Item: Angle GrinderNumber of Conductors: 2
Handle Design: Barrel GripLock-off: No
Lock-on: YesVoltage: 120VAC
Speed Type: SingleTool Length: 11-51/64
Country of Origin (subject to change): China

Product Description

Angle Grinder, Wheel Dia. 4-1/2 In., Nominal Amps 7, No Load RPM 10, 000, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 11-51/64, Tool Weight 6.5 lb., Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft., Number of Conductors 2, Features Tool-Free Guard Change, Debris Baffle, Includes 4-1/2 In. Angle Grinder, Backing Flange, Side Handle, Spanner Wrench, Wheel Guard

Product Reviews

Save 15%. Sign up for Z-mail.