Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 7" or 9", 15A, 6000 RPM, 120V

  • Zoro #: G4936784
  • Mfr #: 6088-31
$169.00
  • Promotion Restriction: Not eligible for promotion
  • Handle Design: Rat Tail
  • Lock-off: Yes
See full product details
This item ships free.

Milwaukee #6088-31 Specifications

  • Zoro #: G4936784
  • Mfr #: 6088-31
Promotion Restriction: Not eligible for promotion Handle Design: Rat Tail
Lock-off: Yes Cord Length: 8.0 ft
Number of Conductors: 2 Speed Type: Single
No Load RPM: 6,000 RPM Lock-on: No
Tool Length: 21 in Includes: Side Handle, 7 In And 9 In Type 27 Guard, Spanner Wrench, Flanges
Corded/Cordless: Corded Nominal Amps: 15
Wheel Dia.: 7 in, 9 in Switch Type: Trigger
Features: Debris Baffles, External Brush Doors, Tool-Free Guard Change Corded/Banded: Corded
Spindle Thread Size: 5/8"-11 Tool Weight: 13.7 lb
Item: Angle Grinder Voltage: 120V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 7 in, 9 in, Nominal Amps 15, No Load RPM 6,000 RPM, Switch Type Trigger, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 21 in, Tool Weight 13.7 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Debris Baffles, External Brush Doors, Tool-Free Guard Change, Includes Side Handle, 7 In And 9 In Type 27 Guard, Spanner Wrench, Flanges

Reviews of Milwaukee #6088-31