Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 7" or 9", 15A, 6000 RPM, 120V

  • Zoro #: G2743142
  • Mfr #: 6089-30
$200.07
  • Promotion Restriction: Not eligible for promotion
  • Lock-on: Yes
  • Wheel Dia.: 7 in, 9 in
See full product details
This item ships free.

Milwaukee #6089-30 Specifications

  • Zoro #: G2743142
  • Mfr #: 6089-30
Promotion Restriction: Not eligible for promotion Lock-on: Yes
Wheel Dia.: 7 in, 9 in Features: Debris Baffles, External Brush Doors, High Capacity Motor, Tool-Free Guard Change
Corded/Banded: Corded Tool Weight: 13.7 lb
Includes: 7 and 9 in Type 27 Guard, Grinding Wheel, 3-Position Side Handle, Backing Flange, Flange Nut, Spanner Wrench, Rotating Rear Handle No Load RPM: 6,000 RPM
Switch Type: Trigger Lock-off: No
Handle Design: Rat Tail Speed Type: Single
Corded/Cordless: Corded Cord Length: 8.0 ft
Voltage: 120V AC Nominal Amps: 15
Number of Conductors: 2 Item: Angle Grinder
Spindle Thread Size: 5/8"-11 Tool Length: 21 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 7 in, 9 in, Nominal Amps 15, No Load RPM 6,000 RPM, Switch Type Trigger, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 21 in, Tool Weight 13.7 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Debris Baffles, External Brush Doors, High Capacity Motor, Tool-Free Guard Change

Reviews of Milwaukee #6089-30