Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 7" or 9", 15A, 6000 RPM, 120V

  • Zoro #: G4936793
  • Mfr #: 6089-31
$202.42
  • Promotion Restriction: Not eligible for promotion
  • Corded/Cordless: Corded
  • Switch Type: Trigger
See full product details
This item ships free.

Milwaukee #6089-31 Specifications

  • Zoro #: G4936793
  • Mfr #: 6089-31
Promotion Restriction: Not eligible for promotion Corded/Cordless: Corded
Switch Type: Trigger Voltage: 120V AC
Features: 9-Position Rotating Handle, Debris Baffles, External Brush Doors, Tool-Free Guard Change Spindle Thread Size: 5/8"-11
Item: Angle Grinder No Load RPM: 7,000 RPM
Lock-off: Yes Number of Conductors: 2
Cord Length: 8.0 ft Corded/Banded: Corded
Lock-on: No Tool Length: 21 in
Tool Weight: 13.7 lb Wheel Dia.: 7 in, 9 in
Nominal Amps: 15 Includes: Side Handle, 7 In And 9 In Type 27 Guard, Spanner Wrench, Flanges
Speed Type: Single Handle Design: Rat Tail
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 7 in, 9 in, Nominal Amps 15, No Load RPM 7,000 RPM, Switch Type Trigger, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 21 in, Tool Weight 13.7 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features 9-Position Rotating Handle, Debris Baffles, External Brush Doors, Tool-Free Guard Change, Includes Side Handle, 7 In And 9 In Type 27 Guard, Spanner Wrench, Flanges

Reviews of Milwaukee #6089-31