Milwaukee Tool
Angle Grinder Kit, 18.0 V, 6 in Wheel Dia.
Mfr # 2980-22, 48-11-1865
Zoro # G3934311
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Wheel Dia. 6 in
- No Load RPM 9,000 RPM
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. 2981-20, 48-11-1880
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. 2980-20, 48-11-1865
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. 2785-20, 48-11-1880
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. 2980-22, 48-11-1880
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit 2522-21XC
- MILWAUKEE TOOL Grinder and Battery Kit 2880-20, 48-59-1880
- MILWAUKEE TOOL M18 4-1/2"/5" Grinder, XC5.0 Bat Pack 2880-20,48-11-1850
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry 2883-20, 48-11-1865
- MILWAUKEE TOOL M18 4-1/2"/5" Grinder, XC5.0 Bat Pack 2882-20,48-11-1850
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter DCG412B
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM DCG426B
- Milwaukee Tool Cordless Grinders