Skip to Main Content
customer-service Help
Milwaukee

Angle Grinder Kit, 18V DC, 5 in Wheel Dia.

Milwaukee Angle Grinder Kit,  18V DC,  5 in Wheel Dia. 2783-20, 48-59-1890
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$525.25
  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder Kit
  • Voltage: 18V DC
See full product details
This item ships free.
Total: $525.25

Milwaukee #2783-20, 48-59-1890 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder Kit
  • Voltage: 18V DC
  • No Load RPM: 8500
  • Wheel Dia.: 5 in
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
  • Series: M18(TM) FUEL(TM)
  • Corded/Cordless: Cordless
  • Switch Type: Paddle
  • Included Charger: 45LD79
  • Lock-on: No
  • Corded/Banded: Cordless
  • Spindle Thread Size: 5/8 in-11
  • Tool Weight: 6.1 lb
  • Speed Type: Single
  • Includes: Fixtec Nut, Flange Nut, M18(TM) REDLITHIUM(TM) HIGH DEMAND(TM) 9.0Ah Battery Pack, T1 Guard, T27 Guard
  • Battery Pack Replacement: 35GJ99
  • Lock-off: No
  • Tool Length: 15-1/4 in
  • Green Environmental Attribute: Product is Rechargeable
  • Battery Included: 45KM67
  • Features: Flap and Grinding Disks, Guard Adjustments, Rapid Stop Braking Feature, Redlink Plus Intelligence, Tool Free Accessory Changes
  • Battery Capacity: 9.0 Ah
  • Anti-Restart Technology: No
  • Anti-Kickback Clutch Type: None
  • Switch Function: Paddle, without Lock-On
  • Lock-Off Switch: No
  • Lock-On Switch: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Angle Grinder Kit, Battery Included, Voltage 18.0, Wheel Dia. 5 in, 8500 No Load RPM, Cordless Tool Battery Type Li-Ion, Series M18(TM) FUEL(TM), Brushless Motor Yes, Switch Type Paddle, Lock-on No, Lock-off No, Tool Length 15-1/4 in, Battery Included 45KM67, Speed Type Single, Battery Pack Replacement 35GJ99, Battery Capacity 9.0Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 6.1 lb

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2783-20, 48-59-1890