Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, Wheel Dia. 4-1/2", 11A

  • Zoro #: G7112397
  • Mfr #: 6142-30
$99.00
  • Promotion Restriction: Not eligible for promotion
  • Corded/Cordless: Corded
  • Lock-off: No
See full product details
This item ships free.

Milwaukee #6142-30 Specifications

  • Zoro #: G7112397
  • Mfr #: 6142-30
Promotion Restriction: Not eligible for promotion Corded/Cordless: Corded
Lock-off: No Tool Weight: 5.5 lb
Handle Design: Rat Tail Nominal Amps: 11
Item: Angle Grinder Includes: Contractor Bag, Flanges, Grinding Wheel, Side Handle, Spanner Wrench, Type 27 Guard
Switch Type: Paddle Speed Type: Single
Number of Conductors: 2 Cord Length: 8.0 ft
Tool Length: 13 13/16 in Lock-on: Yes
Corded/Banded: Corded Voltage: 120V AC
Features: Advanced Airflow System, Electronic Clutch, Lock-on, Overload Protection, Slim Paddle Design, Tool-Free Accessory Change, Tool-Free Adjustable Guard No Load RPM: 12,000 RPM
Wheel Dia.: 4 1/2 in Spindle Thread Size: 5/8"-11
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 12,000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 13 13/16 in, Tool Weight 5.5 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Advanced Airflow System, Electronic Clutch, Lock-on, Overload Protection, Slim Paddle Design, Tool-Free Accessory Change, Tool-Free Adjustable Guard

Reviews of Milwaukee #6142-30