Arbor Mount Disc Assy, Phenolic, 3 PC, 9 In

MILWAUKEE |Zoro #: G0840061|Mfr #: 49-36-6050

$27.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840061 Mfr #: 49-36-6050
Includes: Phenolic Disc, 5/8"-11 Threaded Disc Nut and Rubber Backup PadItem: Arbor Mount Disc Assembly
Disc Dia.: 9"Kit Type: Phenolic Disc
Number of Pieces: 3Country of Origin (subject to change): United States

Product Description

Arbor Mount Disc Assembly, Phenolic Disc, Number of Pieces 3, Disc Dia. 9 In., For Use With All 5000 RPM Sanders With 5/8 In.-11 Thread Spindle, Includes Phenolic Disc, 5/8 In.-11 Threaded Disc Nut and Rubber Backup Pad

Product Reviews

Save 15% when you sign up for Z-mail.