Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Band Saw Kit, 18.0V, 44-7/8" Blade L

  • Zoro #: G2612482
  • Mfr #: 2729-22HD, 48-11-1890

$1,063.49

  • Voltage: 18V
  • Battery Pack Replacement: 45KM67
  • Tool Weight: 15.4 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #2729-22HD, 48-11-1890 Specifications

  • Zoro #: G2612482
  • Mfr #: 2729-22HD, 48-11-1890
Voltage: 18V Battery Pack Replacement: 45KM67
Tool Weight: 15.4 lb. Light: Yes
Corded/Cordless: Cordless Number of Speeds: 5
Battery Capacity: 9.0Ah Battery Included: (2) 45KM67
Corded/Banded: Cordless Drive Type: Direct
Round Capacity: 5" Rectangle Capacity: 5" x 5"
Standards: UL Tool Length: 21"
Surface Ft. per Min. Low: 0 Surface Ft. per Min. High: 380
Handle Type: Multi-Grip T-Handle Item: Portable Cordless Band Saw
Cordless Tool Battery Type: Li-Ion Blade Length: 44-7/8"
Includes: Charger, Blade, Carrying Case Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Find the band saws and accessories you're looking for, along with smart options for portable band saws for weekend warriors and DIY enthusiasts. Product specs for this Portable Cordless Band Saw include the following: VOLTAGE: 18V, CORDLESS TOOL BATTERY TYPE: Li-Ion, BATTERY CAPACITY: 9.0Ah

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2729-22HD, 48-11-1890