Milwaukee Tool
M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion
Mfr # 48-11-2402
Zoro # G2028941
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Capacity 3.0Ah
- For Use With Milwaukee 12V Cordless Tools
- Cordless Tool Battery Type Lithium
Explore More Products
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion 48-11-2412
- MILWAUKEE TOOL Reciprocating Saw Blades 49-22-1216, 48-00-5262
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring 2855-20, 48-11-1850R
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Portable Base with Carry Bag 49-16-2123B
- MILWAUKEE TOOL M18 Lithium-Ion Battery Charger C18C
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V 2821-20, 48-11-1850
- MILWAUKEE TOOL BATTERY PACK M12 REDLITHIUM 3.0 COMPACT ML48-11-2430
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM 2809-20, 48-11-1865
- MILWAUKEE TOOL Battery Packs, 2 M12 CP2.5 48-11-2425, 48-11-2425
- MAKITA ® 18V LXT® Li-Ion Compact 2.0 Ah Battery BL1820
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity BL2022
- Milwaukee Tool Cordless Tools