SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M18 Battery Pack, 18V, 1.5Ah, Li-Ion

MILWAUKEE| Zoro #: G1190016| Mfr #: 48-11-1815

$81.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Capacity: 1.5AhFeatures: Delivers Long Life and Run Time with Fade Free Power, Battery Fuel Gauge Displays Remaining Run TimeVoltage: 18.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190016 Mfr #: 48-11-1815
Battery Capacity: 1.5AhFeatures: Delivers Long Life and Run Time with Fade Free Power, Battery Fuel Gauge Displays Remaining Run Time
Voltage: 18.0Cordless Tool Battery Type: Li-Ion
Series: M18(TM) REDLITHIUM(TM)Item: Battery
Includes: M18(TM) Compact Red Lithium(TM) BatteryFor Use With: Milwaukee 18V Cordless Tools
Country of Origin (subject to change): China

Description

The M18 18-Volt Lithium-Ion Compact Rechargeable Battery delivers more run time, power and speed than standard lithium-ion batteries. This REDLITHIUM battery was designed with best-in-class pack construction, technology and performance for optimal work per charge and work over pack life. Use this 27-watt-hour battery to power more than 40 Milwaukee M18 cordless power tools. This versatility saves you money.

  • 1.5 Ah of run time
  • Lithium-ion battery for longevity and fade-free power
  • Equivalent run time with 40% less weight than an 18-Volt NiCd battery
  • Onboard fuel gauge that shows the remaining run time, enabling you to adequately prepare for projects and have less downtime on the job

Restrictions and Compliance

*3: Hazardous material

Reviews