Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M18™ REDLITHIUM™ 18V 5.0Ah XC5.0 Extended Capacity Battery Pack (PK2)

  • Zoro #: G0060658
  • Mfr #: 48-11-1852

$229.00 ($114.50/unit)

  • Features: REDLINK(TM) Intelligence, Fuel Gauge
  • Battery Capacity: 5.0Ah
  • Item: Battery
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Milwaukee #48-11-1852 Specifications

  • Zoro #: G0060658
  • Mfr #: 48-11-1852
Features: REDLINK(TM) Intelligence, Fuel Gauge Battery Capacity: 5.0Ah
Item: Battery For Use With: 60 Plus M18 Cordless Tools
Voltage: 18V Series: M18™
Cordless Tool Battery Type: Lithium Category Type: Battery Pack
Includes: (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850) Battery Included: (2) 18V XC5.0 Battery Packs
Corded/Cordless: Cordless Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Delivers up to 2.5X more run-time than standard lithium. Provides more delivered energy than any 18 V pack on the market. Delivers up to 20% more power than standard lithium. Faster application speed & increased application range. Provides more work over the life of the pack than any 18 V pack on the market. REDLITHIUM™ Protection prevents pack failure from vibration or drops, routes water away from critical components and out of the pack, minimizes heat to extend run-time & life, operates below -18C/0F. Forward and backward compatible with 60+ M18™ tools.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-11-1852