KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12 Battery Charger, 12V, Li-Ion

MILWAUKEE| Zoro #: G1756711| Mfr #: 48-59-2401

$49.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Capacity: 3.0Ah
Item: Battery Charger
For Use With: Milwaukee(R) M12 Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756711 Mfr #: 48-59-2401
Battery Capacity: 3.0AhItem: Battery Charger
For Use With: Milwaukee(R) M12 BatteriesNumber of Ports: 1
Charger Input Voltage: 120VACCordless Tool Battery Type: Li-Ion
Country of Origin (subject to change): China

Description

Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery Capacity 3.0Ah, For Use With Milwaukee(R) M12 Batteries

Reviews