Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

M12™ 12V Lithium-Ion 4-Port Sequential Battery Charger

  • Zoro #: G0078167
  • Mfr #: 48-59-1204

$100.83

Details
  • Includes: (1) M12™ Four Bay Sequential Charger (48-59-1204)
  • Cordless Tool Battery Type: Li-Ion
  • For Use With: Milwaukee(R) M12 Batteries
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-59-1204 Specifications

  • Zoro #: G0078167
  • Mfr #: 48-59-1204
Includes: (1) M12™ Four Bay Sequential Charger (48-59-1204) Cordless Tool Battery Type: Li-Ion
For Use With: Milwaukee(R) M12 Batteries Series: M12™
Charger Input Voltage: 120VAC Battery Capacity: 1.5 to 4.0Ah
Item: Battery Charger Number of Ports: 4 PCM
Features: Sequentially Charges up to 4 M12™ Battery Packs, REDLINK™ Intelligence, Compact Wall Mount Design Charger Output Voltage: 12.0
Country of Origin (subject to change): China

Description

Compatible with all Milwaukee® M12 Batteries, Skip button to select a desired battery, Compact design for a bench top placement, Integrated hang holes for vertical mounting.

Less swapping and more charging! This 4-Port battery charger reduces the amount of time spent changing out batteries, increasing productivity on the jobsite. Featuring REDLINK™ Intelligence that communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack.

Reviews of Milwaukee #48-59-1204