Milwaukee

Battery Included Cordless Rotary Tool Kit w/Add Bat, 12.0

Milwaukee Battery Included Cordless Rotary Tool Kit w/Add Bat,  12.0 7DF50
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Tool Kit w/Add Bat
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 12.0
  • No Load RPM: 5000 to 32,500
  • Collet Capacity: 1/8 in
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
See full product details
$246.55

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #7DF50 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Tool Kit w/Add Bat
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 12.0
  • No Load RPM: 5000 to 32,500
  • Collet Capacity: 1/8 in
  • Cordless Tool Battery Type: Li-Ion
  • Corded/Cordless: Cordless
  • Switch Type: Slide On Off w/ Speed Dial
  • Corded/Banded: Cordless
  • Battery Capacity: 1.5Ah
  • Includes: Cordless Rotary Tool Kit (6AWC8), Additional Battery (38D763)
  • Tool Length: 9-1/2 in
  • Battery Pack Replacement: 2XKZ6
  • Battery Included: Yes
  • Features: Powerful Motor, Variable Speed, Compact/Lightweight, LED Light
  • Tool Weight: 1.3 lb
  • Light: LED
  • Country of Origin (subject to change): Multiple

Description

Cordless Rotary Tool Kit w/Add Bat, Voltage 12.0, Battery Capacity 1.5Ah, Switch Type Slide On Off w/ Speed Dial, Tool Weight 1.3 lb, Features Powerful Motor, Variable Speed, Compact/Lightweight, LED Light, Includes Cordless Rotary Tool Kit (6AWC8), Additional Battery (38D763)

Reviews of Milwaukee #7DF50

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.