Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Pack, (2) 1.5 Ah, Li-Ion

  • Zoro #: G0189825
  • Mfr #: 48-59-1850, 48-11-1820
$276.30
  • Promotion Restriction: Not eligible for promotion
  • Item: Battery and Charger Kit
  • Voltage: 18V DC
See full product details
This item ships free.

Milwaukee #48-59-1850, 48-11-1820 Specifications

  • Zoro #: G0189825
  • Mfr #: 48-59-1850, 48-11-1820
Promotion Restriction: Not eligible for promotion Item: Battery and Charger Kit
Voltage: 18V DC Green Environmental Attribute: Product is Rechargeable
Cordless Tool Battery Type: Li-Ion Series: M18(TM)
Included Charger: 23Y581 Charger Input Voltage: 120V AC
Battery Capacity: 2 Ah, 5 Ah Features: REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger; Fuel Gauge Onboard: Displays Remaining Run-Time, Best-in-Class Construction: Offers
For Use With: Milwaukee 18V Cordless Tools Charger Replacement: 23Y581
Includes: (2) M18(TM) REDLITHIUM(TM) Battery and (1) M18(TM) and M12(TM) Battery Charger Battery Series: CP, XC
Cordless Tool Kit Contents: (2) Batteries, (1) Charger Cordless Tool Battery Platform: M18 REDLITHIUM
Battery Chemistry: Li-Ion Wireless Tool Tracking: No
Charger Included: Yes Automatic Shut-Off: No
Charger: Mfr. No. 48-59-1850 Number of Batteries Included: 2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Battery and Charger Kit, Battery Capacity 2 Ah, 5 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Charger Mfr. No. 48-59-1850, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series CP, XC, Cordless Tool Battery Platform M18 REDLITHIUM, Wireless Tool Tracking No

Reviews of Milwaukee #48-59-1850, 48-11-1820