- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Hole Saws & Cutters
- /
- Hole Saw Kits
- /
- BIG HAWG w/Carbide Teeth Kit - 10PC
Milwaukee
BIG HAWG w/Carbide Teeth Kit - 10PC
- Zoro #: G6258749
- Mfr #: 49-56-9290
Tap to zoom
Hover or click to zoom
$239.97
- Promotion Restriction: Not eligible for promotion
- Application: Metalworking, Plumbing, Electrical Works
- Tooth Material: Carbide Tipped
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $239.97
Milwaukee #49-56-9290 Specifications
- Zoro #: G6258749
- Mfr #: 49-56-9290
- Promotion Restriction: Not eligible for promotion
- Application: Metalworking, Plumbing, Electrical Works
- Tooth Material: Carbide Tipped
- Number of Pieces: 10 pc.
- Saw Sizes Included: 2-1/8", 2-1/4", 2-9/16", 3", 3-5/8", 4-1/4"
- Replacement Arbor No.: Mfr. No. 49-56-9305
- Includes: (2) Pilot Bits, 2 1/4 in Cutter, 2 1/8 in Cutter, 2 9/16 in Cutter, 3 5/8 in Cutter, 3 in Cutter, 4 1/4 in Cutter, Arbor with Pilot Bit, File
- Number of Teeth: 3
- Item: Hole Cutter Kit
- Max. Cutting Depth: 2 1/4 in
- Thread Size: 5/8"-18
- Replacement Pilot Drill No.: Mfr. No. 49-56-9300
- Shield Dia.: Not Included
- Pilot Drill Size: 5/16 in
- Arbor Design: Included
- Saw Size Range: 2 1/8 in to 4 1/4 in
- Number of Hole Cutters: 6
- Materials Cut: Masonry, Nail-Embedded Wood, Wood
- Impact Rated: No
- Primary Material Application: Wood
- Number of Teeth (Hole Cutters Only): 3
- Hole Cutter Sizes (Hole Cutters): 2 1/8 in, 2 1/4 in, 2 9/16 in, 3 in, 3 5/8 in, 4 1/4 in
- Country of Origin (subject to change): China
Description
Milwaukee® Big HawgTM with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big HawgTM with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big HawgTM with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
Reviews of Milwaukee #49-56-9290
Explore more
- MILWAUKEE BIG HAWG w/Carbide Teeth Kit - 7PC 49-56-9280
- MILWAUKEE HOLE DOZER General-Purpose Hole Saw Kit - 28PC 49-22-4185
- MILWAUKEE 9 PC HOLE DOZER™ with Carbide Teeth Large Diameter Hole Saw Kit 49-22-3077
- DRILL AMERICA Electrician's Hole Saw Kit (8 Piece Set) DMS04-9108
- WESTWARD Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc 1VXK2
- MIBRO Carbon Steel Door Lock and Hinge Installation Kit for Wood Doors 366291
- LENOX 3 Piece Cutting Kit 14833TSK
- IRWIN Door Installation Kit, Carbon, PK6 3111001
- Milwaukee Hole Saw Kits