Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bit Extension, All Hex, 5-12 x 7/16 In

  • Zoro #: G5136442
  • Mfr #: 48-28-1030
Milwaukee Bit Extension, All Hex, 5-12 x 7/16 In 48-28-1030
Milwaukee Bit Extension, All Hex, 5-12 x 7/16 In 48-28-1030
$16.39
  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 5 1/2 in
  • For Use With: Any 7/16 in Hex Shank Product
See full product details
Orders over $75 ship free.

Milwaukee #48-28-1030 Specifications

  • Zoro #: G5136442
  • Mfr #: 48-28-1030
Promotion Restriction: Not eligible for promotion Overall Length: 5 1/2 in
For Use With: Any 7/16 in Hex Shank Product Fits Hole Saw Dia.: 9/16" to 6-7/8"
Hole Saw Product Grouping: Hole Saw Accessories Item: Arbor Extension
Material: Carbon Steel Shank Size: 7/16"
Shank Shape: Hex Includes Pilot Bit: No
Arbor Shank Size: 7/16 in Arbor Shank Style: Hex
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Arbor Extension, Arbor Shank Size 7/16 in, Arbor Shank Style Hex, Includes Pilot Bit No, Material Carbon Steel, Overall Length 5 1/2 in

Reviews of Milwaukee #48-28-1030