Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shockwave 1/4" x 6" Magnetic Bit Tip Holder

  • Zoro #: G7600591
  • Mfr #: 48-32-4511

$5.05

Details
  • Impact Rated: Yes
  • Bit Style: Magnetic Bit Holder
  • Includes: 6" SHOCKWAVE(TM) Magnetic Bit Tip Holder (48-32-4511)
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-32-4511 Specifications

  • Zoro #: G7600591
  • Mfr #: 48-32-4511
Impact Rated: Yes Bit Style: Magnetic Bit Holder
Includes: 6" SHOCKWAVE(TM) Magnetic Bit Tip Holder (48-32-4511) Magnetic/Nonmagnetic: Magnetic
Fastening Tool Material: Steel Bit Retainer Type: Retaining Ring
Measurement Type: SAE Overall Length: 6"
Material: Steel Item: Bit Holder
SAE or Metric: SAE Shank Size: 1/4"
Shank Style: Hex Number of Pieces: 1
Drive Size: 1/4" Bit Holder Drive Type: Hex
Country of Origin (subject to change): China

Description

Nut setters and bit holders come in all shapes, sizes, and materials. Take a look at the features for Milwaukee Bit Holder. Drive Size: 1/4", Overall Length: 6".

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4511