Milwaukee

Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C

Milwaukee Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1,  Class C 48-73-1230
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C
  • Head Protection Style: Front Brim
  • Head Protection Material: HDPE
  • Head Protection Venting: Yes
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: TYPE I
  • Hard Hat ANSI Class: CLASS C
See full product details
$24.97

Subtotal: $24.97

Milwaukee #48-73-1230 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C
  • Head Protection Style: Front Brim
  • Head Protection Material: HDPE
  • Head Protection Venting: Yes
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: TYPE I
  • Hard Hat ANSI Class: CLASS C
  • Accessory Mounting Options: Yes
  • Hard Hat Style: Cap
  • Includes: (1) Hard Hat, (1) Marker Clip, (1) Headlamp Mount
  • ANSI Impact Type: 1
  • Accessory Slots: Yes
  • Color: Black
  • Material: HDPE
  • ANSI Electrical Class: C
  • Number of Suspension Points: 6
  • Standards: ANSI/ISEA Z89.1
  • Country of Origin (subject to change): United States

Description

Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1

Reviews of Milwaukee #48-73-1230

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.