20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cable Bit, 9/16 In Dia, 3/16 Dia Shank

MILWAUKEE| Zoro #: G1567702| Mfr #: 48-13-8356

$36.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567702 Mfr #: 48-13-8356
Cutting Edge: 82 DegreesApplication: For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Features: Heat Treated High Carbon Steel, Wire Holes at Both Ends for Pulling WireItem: Cable Bit
Bit Dia.: 9/16"Shank Dia.: 3/16"
Overall Length: 72"Length: 72"
Dia.: 9/16"Country of Origin (subject to change): Taiwan

Product Description

Cable Bit, Diameter 9/16 In, Length 72 In, 3/16 In Dia Shank, Cutting Edge 82 Degrees, For Drilling In Unreachable Areas, Designed For Installers Of Small Wire Systems Such As Computer, Security, Phone And Cable, Heat Treated High Carbon Steel, Wire Holes At Both Ends For Pulling Wire

Product Reviews

Save 15%. Sign up for Z-mail.