Milwaukee

Carbide Drill Bit

Milwaukee Carbide Drill Bit 48-20-8888
Hover or click to zoom Tap to zoom
$9.47
  • Promotion Restriction: Not eligible for promotion
  • Item: Drill Bit
  • Decimal Equivalent: 0.3125
  • Material: Carbide Tipped
  • Flute Length: 4
  • Maximum Drilling Depth: 4 in
  • Drilling Depth: Uncoated (Bright Finish)
  • Drill Bit Dimension Type: General Purpose
See full product details
Orders over $75 ship free.

Total: $9.47

Milwaukee #48-20-8888 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Drill Bit
  • Decimal Equivalent: 0.3125
  • Material: Carbide Tipped
  • Flute Length: 4
  • Maximum Drilling Depth: 4 in
  • Drilling Depth: Uncoated (Bright Finish)
  • Drill Bit Dimension Type: General Purpose
  • Application: For use with brick, cinder block, concrete, steel, aluminum, ceramic tile, backer board, wood, PVC, and drywall.
  • Impact Rated: Yes
  • Length: 6
  • Shank Dia. (In.): 0.25
  • Material - Machining: Carbide Tipped
  • Measurement System: Fractional Inch
  • Shank Diameter: 1/4 in
  • Primary Material Application: All-Purpose
  • Sub Brand: SHOCKWAVE(TM)
  • Finish - Machining: Bright (Uncoated)
  • Shank Hex Size: 1/4 in
  • Shank Type - Machining: Hex
  • Country of Origin (subject to change): China

Description

Carbide Drill Bit, Hex, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Reviews of Milwaukee #48-20-8888