Milwaukee Tool
3/8 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
Mfr # 48-20-8890
Zoro # G903457922
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.375
- Material Carbide Tipped
- Overall Length 6 in
- Flute Length 4
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit 48-20-7206
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" 48-20-7230
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit 48-20-4305
- MILWAUKEE TOOL 7/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit 48-20-4367
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 160 mm 48-20-8025
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1x36 In 48-20-3956
- MILWAUKEE TOOL SDS-Plus 2-Cutter 7 x 160 mm 48-20-8031
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit Set 7pc 48-20-9057
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/4x16 In 48-20-4125
- BOSCH SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max HS1926
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max PMX-10-22
- Milwaukee Tool Drill Bits