Chop Saw, 14 In. Blade, 1 In. Arbor

MILWAUKEE| Zoro #: G1562136| Mfr #: 6177-20

$182.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Amps: 15Blade Dia.: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562136 Mfr #: 6177-20
Voltage: 120Amps: 15
Blade Dia.: 14"Material: Sheet Metal
Corded/Cordless: CordedArbor Size: 1"
Includes: Vise, Abrasive Wheel, Hex Wrench, 3 Rubber FeetHP: 3.5
Application: Cutting a Wide Variety of MaterialsHandle Type: Trigger
Tool Weight: 40.0 lb.Item: Chop Saw
No Load RPM: 3900Guard Type: Heavy Duty Wraparound
Cutting Capacity: 5"Pivoting Fence Angle: 45 Degrees
Country of Origin (subject to change): China

Description

Durable and powerful with a 15 Amp, 4 MAX HP motor, the Milwaukee 14 in. Abrasive Cutoff Machine delivers exceptional and long-lasting performance. With speeds up to 3900 RPM, you can cut drywall track in bundles, angle iron, conduit, pipe, channels, tubing and rebar up to a 5 in. capacity quickly and with accuracy. The lightweight design allows easy portability without sacrificing durability, while the oversize wheel guards provide added protection from debris. Featuring a 45° miter capacity with an adjustable fence for quick and accurate miter cuts without flipping heavy material, the large spindle lock button provides quick and easy blade changes for less downtime and the quick adjust vise clamp allows quick clamp adjustment when cutting different material sizes.

Reviews