Skip to Main Content
customer-service Help
Milwaukee

Circular Saw Blade

Milwaukee Circular Saw Blade 48-40-4237
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Hook Angle: 2 Degrees
See full product details
Orders over $75 ship free.
Total: $53.97

Milwaukee #48-40-4237 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Hook Angle: 2 Degrees
  • Application: For Cutting Metals
  • Number of Teeth: 48
  • Arbor Size: 25/32 in
  • For Use With Saw Type: Circular Saws
  • Blade Dia.: 7 1/4 in
  • Tip Material: Carbide Tipped
  • Tooth Grind: ATB
  • Metal Cutting Type: Thick Metal
  • Materials Cut: Ferrous Metals, Non-Ferrous Metals
  • Primary Material Application: Steel, Steel Alloys
  • Blade Thickness: 0.188 in
  • Arbor Shape: Round
  • Cut Width: 0.071 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® 7-1/4" 48T Dry Cut Carbide Tipped Metal Circular Saw Blades are specifically designed to exceed contractor's expectations for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. The metal cutting circular saw blades have hand-tensioned hardened alloy steel bodies. This extends blade life and delivers the highest quality cuts available. The blades have Carbide-Tipped Teeth with Alternate Top Bevel grind to shear through metal delivering burr-free, cool-to-touch cuts.

Reviews of Milwaukee #48-40-4237