SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Circular Saw Blade, 5-3/8 in., 30 Teeth

MILWAUKEE| Zoro #: G1215742| Mfr #: 48-40-4070

$34.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Depth: 2"Blade Type: Metal CuttingArbor Hole: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215742 Mfr #: 48-40-4070
Cutting Depth: 2"Blade Type: Metal Cutting
Arbor Hole: 20mmTooth Grind: ATB
For Use With: M18(TM) Cordless 5-3/8" Metal SawBlade Dia.: 5-3/8"
Item: Circular Saw BladeNumber of Teeth: 30
Kerf: 0.063"Primary Saw Application: Metal
Application: For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and ConduitTip Material: Carbide
Plate Thickness: 0.050"Diamond Knockout: No
Max. RPM: 4500Hook Angle: 0.0 Degrees
Country of Origin (subject to change): Japan

Description

For Use With Saw Type Metal Cutting Saws, Circular Saw Blade, Blade Dia. 5-3/8 In., Primary Saw Application Metal, Blade Type Metal Cutting, Tip Material Carbide, Number of Teeth 30, Arbor Hole 20mm, Diamond Knockout No, Cutting Depth 2 In., Kerf 0.063 In., Tooth Grind ATB, Hook Angle 0.0 Degrees , Max. RPM 4500, Plate Thickness 0.050 In., Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Reviews