Circular Saw Blade, Cermet, 8 In, 42 Teeth

MILWAUKEE| Zoro #: G0691966| Mfr #: 48-40-4515

$50.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hook Angle: 0.0 DegreesBlade Dia.: 8"Max. RPM: 5000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691966 Mfr #: 48-40-4515
Hook Angle: 0.0 DegreesBlade Dia.: 8"
Max. RPM: 5000Arbor Hole: 5/8"
Cutting Depth: 2-3/4"For Use With: Milwaukee Dry Cut Saw Mfr. No. 6370-20
Application: For Cutting Ferrous and Nonferrous Materials Including Pipe, Angle Iron, Steel Studs and ConduitPlate Thickness: 0.073"
Diamond Knockout: NoKerf: 0.073"
Item: Circular Saw BladeTooth Grind: ATB
Primary Saw Application: MetalNumber of Teeth: 42
Blade Type: Metal CuttingTip Material: Cermet
Country of Origin (subject to change): Japan

Description

For Use With Saw Type Dry Cut Chop Saws, Circular Saw Blade, Blade Dia. 8 In., Primary Saw Application Metal, Blade Type Metal Cutting, Tip Material Cermet, Number of Teeth 42, Arbor Hole 5/8 In., Diamond Knockout No, Cutting Depth 2-3/4 In., Kerf 0.073 In., Tooth Grind ATB, Hook Angle 0.0 Degrees , Max. RPM 5000, Plate Thickness 0.073 In., Application For Cutting Ferrous and Nonferrous Materials Including Pipe, Angle Iron, Steel Studs and Conduit

Reviews