SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Circular Saw Bld, Cermet, 8 In, 50 Teeth

MILWAUKEE| Zoro #: G2403414| Mfr #: 48-40-4520

$53.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hook Angle: -3.0 DegreesBlade Dia.: 8"Max. RPM: 5000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403414 Mfr #: 48-40-4520
Hook Angle: -3.0 DegreesBlade Dia.: 8"
Max. RPM: 5000Arbor Hole: 5/8"
Cutting Depth: 3/32"For Use With: Milwaukee Dry Cut Saw Mfr. No. 6370-20
Application: For Cutting Ferrous and Nonferrous Materials Including Pipe, Angle Iron, Steel Studs and ConduitPlate Thickness: 0.073"
Diamond Knockout: NoKerf: 0.073"
Item: Circular Saw BladeTooth Grind: ATB
Primary Saw Application: MetalNumber of Teeth: 50
Blade Type: Metal CuttingTip Material: Cermet
Country of Origin (subject to change): Japan

Description

For Use With Saw Type Dry Cut Chop Saws, Circular Saw Blade, Blade Dia. 8 In., Primary Saw Application Metal, Blade Type Metal Cutting, Tip Material Cermet, Number of Teeth 50, Arbor Hole 5/8 In., Diamond Knockout No, Cutting Depth 3/32 In., Kerf 0.073 In., Tooth Grind ATB, Hook Angle -3.0 Degrees , Max. RPM 5000, Plate Thickness 0.073 In., Application For Cutting Ferrous and Nonferrous Materials Including Pipe, Angle Iron, Steel Studs and Conduit

Reviews