BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Circular Saw Bld, Crbde, 8 In, 60 Teeth

MILWAUKEE| Zoro #: G1502812| Mfr #: 48-40-4530

$42.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hook Angle: 10.0 DegreesBlade Dia.: 8"Max. RPM: 5000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502812 Mfr #: 48-40-4530
Hook Angle: 10.0 DegreesBlade Dia.: 8"
Max. RPM: 5000Arbor Hole: 5/8"
Cutting Depth: 2-9/16"For Use With: Mfr. No. 6370-21 and 6370-20
Application: For Cutting Aluminum, Brass, Copper and other Non Ferrous MetalsPlate Thickness: 0.059"
Diamond Knockout: NoKerf: 0.073"
Item: Circular Saw BladeTooth Grind: ATB
Primary Saw Application: MetalNumber of Teeth: 60
Blade Type: Metal CuttingTip Material: Carbide
Country of Origin (subject to change): Japan

Description

For Use With Saw Type Metal Cutting Saws, Circular Saw Blade, Blade Dia. 8 In., Primary Saw Application Metal, Blade Type Metal Cutting, Tip Material Carbide, Number of Teeth 60, Arbor Hole 5/8 In., Diamond Knockout No, Cutting Depth 2-9/16 In., Kerf 0.073 In., Tooth Grind ATB, Hook Angle 10.0 Degrees , Max. RPM 5000, Plate Thickness 0.059 In., Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Reviews