Skip to Main Content
customer-service Help
Milwaukee

Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T

Milwaukee Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T 48-40-1232
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.97 ($44.49/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Max. RPM: 6000
See full product details
This item ships free.
Total: $88.97

Milwaukee #48-40-1232 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Max. RPM: 6000
  • Hook Angle: 18 Degrees
  • Kerf: 0.118"
  • Application: Hardwoods, Laminated Woods, MDF, Melamine, Softwoods, Treated Lumber, Veneered Plywood, Wet Lumber
  • Plate Thickness: 1.05 in
  • Primary Saw Application: General Purpose
  • Diamond Knockout: No
  • Tip Material: Carbide Tipped
  • Number of Teeth: 44/80
  • Blade Type: Finishing
  • Arbor Hole: 1"
  • Cutting Depth: 4"
  • For Use With Saw Type: Circular Saws
  • Blade Dia.: 12 in
  • Tooth Grind: ATB
  • Arbor Size: 1 in
  • Cut Width: 0.118 in
  • Series: 48-40
  • Max. Cutting Depth: 4 in
  • Materials Cut: Wood
  • Arbor Shape: Round
  • Primary Material Application: Wood
  • Max. Blade Speed: 6,000 RPM
  • Wood Cutting Type: Combination Cutting
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 12 in., two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. The 80-tooth fine finish blades ATB tooth pattern minimizes tear out in the cut material.

Reviews of Milwaukee #48-40-1232