Skip to Main Content
customer-service Help
Milwaukee

Compact Core Drill Stand

Milwaukee Compact Core Drill Stand 3000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,648.63
  • Promotion Restriction: Not eligible for promotion
  • Item: Coring Drill Base
  • Overall Height: 36 51/64 in
See full product details
This item ships free.
Total: $1,648.63

Milwaukee #3000 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Coring Drill Base
  • Overall Height: 36 51/64 in
  • Corded/Cordless: Cordless
  • Column Dia.: 2 in
  • Overall Depth: 19 39/64 in
  • Tool Weight: 34.0 lb
  • Column Height: 36 in
  • Features: Simple Setup, Tool Free
  • Includes: Carrier, Feed Handle, Wheels
  • Overall Width: 9 27/64 in
  • Series: MX Fuel™
  • Angle Settings: 90 - 25 Degrees
  • Adjustable Angle: Yes
  • Overall Length: 19 5/8 in
  • Base Length: 19 19/32 in
  • Core Drill Type: Base
  • Base Width: 9 7/16 in
  • Column Size: 3 in
  • Mount Type: Mechanical Bolt
  • Application: Coring
  • Relative Base Size: Small
  • Compatible with Manufacturer Part Number: MXF301
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® Compact Core Drill Stand for the MX FUEL™ Handheld Core Drill delivers faster set up and more versatile coring. Durable wheels allow for easy transportation across the jobsite and a removable lightweight tool carrier easily mounts to the wall. Easy-to-adjust angled mast settings and the option to anchor or vacuum mount make the Compact Core Drill Stand a versatile solution for coring on site.

Reviews of Milwaukee #3000