Milwaukee

Compact Cut Off Tool, Bare Tool, 20000 RPM

Milwaukee Compact Cut Off Tool, Bare Tool, 20000 RPM 2522-20, 48-11-2440
Hover or click to zoom Tap to zoom
$250.90
  • Promotion Restriction: Not eligible for promotion
  • Item: Compact Cut Off Tool
  • Voltage: 12.0 V
  • No Load RPM: 20,000 RPM
  • Corded/Cordless: Cordless
  • Includes: 7/16 in Flange Adapter, Blade Wrench, Metal Cut Off Wheel, Shoe Guard
  • Tool Length: 7 1/2 in
  • Battery Type: Li-Ion
See full product details
This item ships free.

Total: $250.90

Milwaukee #2522-20, 48-11-2440 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Compact Cut Off Tool
  • Voltage: 12.0 V
  • No Load RPM: 20,000 RPM
  • Corded/Cordless: Cordless
  • Includes: 7/16 in Flange Adapter, Blade Wrench, Metal Cut Off Wheel, Shoe Guard
  • Tool Length: 7 1/2 in
  • Battery Type: Li-Ion
  • Included Charger: No
  • Battery Pack Replacement: 38D764
  • Battery Included: No
  • Size: Universal
  • Tool Weight: 1.5 lb
  • Features: LED Light
  • Green Environmental Attribute: Product is Rechargeable
  • Charger Replacement: 2XKZ7
  • Handle Type: Barrel Grip
  • Battery Capacity: 4.0 Ah
  • Country of Origin (subject to change): Multiple

Description

Compact Cut Off Tool, Battery Capacity 4.0 Ah, Handle Type Barrel Grip, Voltage 12.0 V, Tool Weight 1.5 lb, Includes 7/16 in Flange Adapter, Blade Wrench, Metal Cut Off Wheel, Shoe Guard, Features LED Light

Reviews of Milwaukee #2522-20, 48-11-2440