LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M28 Cordless Angle Grinder Kit, 28.0 V, 4-1/2"

MILWAUKEE| Zoro #: G1414874| Mfr #: 0725-21

$392.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Brushless Motor: No
Lock-off: No
Tool Weight: 6.8 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414874 Mfr #: 0725-21
Brushless Motor: NoLock-off: No
Tool Weight: 6.8 lb.Battery Included: 5AB52
Includes: Li-Ion Battery, Charger, CaseLock-on: Yes
Features: Overload Protection, Soft Start, Large Spindle Lock, Tool Free Guard,, Fuel GaugeBattery Included / Bare Tool: Battery Included
No Load RPM: 8000Battery Capacity: 3.0Ah
Spindle Thread Size: 5/8"-11Battery Pack Replacement: 5AB52
Voltage: 28.0Switch Type: Slide
Wheel Dia.: 4-1/2"Series: M28(TM)
Tool Length: 14"Cordless Tool Battery Type: Li-Ion
Corded/Cordless: CordlessCountry of Origin (subject to change): Czech Republic

Description

Cordless Grinder/Cut-Off Tool Kit, Voltage 28.0 VDC, Size 4 1/2 In, Spindle Thread Size 5/8-11 In, Charger 1VXY2, G2013182 Battery Pack Replacement, 8000 No Load RPM, Bearings Ball & Roller, Straight Handle Type, Metal Gear Case, Spindle Lock, Tool Free Adjustable Guard, Soft Start And Overload Protection, Metal Cutting Or Grinding And Sanding Applications, Tool Length 14 In, Tool Weight 6.5 Lb, Includes 1 Lithium Ion Battery, Charger and Case

Restrictions and Compliance

*3: Hazardous material

Reviews