Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

M18, Redlithium, Redlink Cordless Band Saw, Bare Tool, 18.0,

  • Zoro #: G4913151
  • Mfr #: 2629-20

$249.00

Details
  • Handle Type: Non Slip Soft Grip
  • Includes: Tool Only
  • Battery Pack Replacement: 2PYZ8
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #2629-20 Specifications

  • Zoro #: G4913151
  • Mfr #: 2629-20
Handle Type: Non Slip Soft Grip Includes: Tool Only
Battery Pack Replacement: 2PYZ8 Voltage: 18V
Battery Included: No Drive Type: Direct
Battery Included / Bare Tool: Bare Tool Light: Yes
Tool Length: 16" Surface Ft. per Min. Low: 390
Item: Portable Cordless Band Saw Rectangle Capacity: 3-1/4" x 3-1/4"
Number of Speeds: 1 Blade Length: 35-3/8"
Surface Ft. per Min. High: 480 Corded/Banded: Cordless
Tool Weight: 10.25 lb. Round Capacity: 3-1/4"
Country of Origin (subject to change): China

Description

The lack of wires and cables needed for cordless band saws helps eliminate tripping hazards. Here are some important details for Milwaukee Cordless Band Saw. Voltage: 18.0, Corded/cordless: Cordless, Battery Included: No.

Reviews of Milwaukee #2629-20