Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

M18, Redlithium, Redlink Cordless Band Saw Kit, 18.0, 35-3/8".,

  • Zoro #: G2979523
  • Mfr #: 2629-22

$406.52

Details
  • Cordless Tool Battery Type: Li-Ion
  • Handle Type: Non Slip Soft Grip
  • Includes: Battery, Charger, Case
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #2629-22 Specifications

  • Zoro #: G2979523
  • Mfr #: 2629-22
Cordless Tool Battery Type: Li-Ion Handle Type: Non Slip Soft Grip
Includes: Battery, Charger, Case Battery Pack Replacement: 2PYZ8
Voltage: 18V Battery Included: (2) 2PYZ8
Drive Type: Direct Battery Included / Bare Tool: Battery Included
Round Capacity: 3-1/4" Tool Length: 16"
Standards: UL Charger Replacement: 23Y581
Surface Ft. per Min. Low: 390 Item: Cordless Band Saw Kit
Rectangle Capacity: 3-1/4" x 3-1/4" Light: LED Work Light
Number of Speeds: 1 Blade Length: 35-3/8"
Surface Ft. per Min. High: 480 Battery Capacity: 3.0Ah
Corded/Banded: Cordless Tool Weight: 11.8 lb.
Country of Origin (subject to change): China

Description

For shop owners and project enthusiasts who cut materials regularly, a permanent floor model band saw is your best bet, along with the latest band saws and accessories we have to offer. Milwaukee Cordless Band Saw Kit include characteristics like: Voltage: 18.0.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2629-22