Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

M18 Fuel Cordless Band Saw Kit, 18V, Li-Ion, Direct

  • Zoro #: G6639626
  • Mfr #: 2729-22HD

$740.71

Details
  • Rectangle Capacity: 5" x 5"
  • Light: Yes
  • Includes: (2) Batteries, Charger, Blade, Carrying Case
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #2729-22HD Specifications

  • Zoro #: G6639626
  • Mfr #: 2729-22HD
Rectangle Capacity: 5" x 5" Light: Yes
Includes: (2) Batteries, Charger, Blade, Carrying Case Battery Included: (2) 45KM67
Blade Length: 44-7/8" Number of Speeds: 5
Corded/Cordless: Cordless Standards: UL
Battery Pack Replacement: 45KM67 Tool Weight: 15.4 lb.
Round Capacity: 5" Surface Ft. per Min. High: 380
Handle Type: Multi-Grip T-Handle Item: Portable Cordless Band Saw
Drive Type: Direct Battery Capacity: 9.0Ah
Corded/Banded: Cordless Voltage: 18V
Surface Ft. per Min. Low: 0 Cordless Tool Battery Type: Li-Ion
Battery Included / Bare Tool: Battery Included Tool Length: 21"
Country of Origin (subject to change): China

Description

Handheld, portable cordless band saws can cut through stone, brick and concrete regardless where you take them. Here is some additional information about Milwaukee Cordless Band Saw Kit. Voltage: 18.0, Corded/cordless: Cordless, Battery Included: (2) 45KM67.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2729-22HD