SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M28 Cordless Band Saw Kit, 28.0, 44-7/8"

MILWAUKEE| Zoro #: G0742341| Mfr #: 0729-21

$489.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 28.0Battery Included / Bare Tool: Battery IncludedSurface Ft. per Min. High: 0 to 350
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742341 Mfr #: 0729-21
Voltage: 28.0Battery Included / Bare Tool: Battery Included
Surface Ft. per Min. High: 0 to 350Light: Yes
Corded/Cordless: CordlessCordless Tool Battery Type: Li-Ion
Includes: 1 hr. 120V Charger and Carry CaseRound Capacity: 4-3/4"
Handle Type: Non Slip Soft GripDrive Type: Chain
Tool Weight: 19.5 lb.Item: Cordless Band Saw Kit
Tool Length: 22-1/4"Battery Pack Replacement: 5AB52
Blade Length: 44-7/8"Number of Speeds: 2
Battery Capacity: 3.0AhStandards: UL/CSA
Surface Ft. per Min. Low: 0 to 255Battery Included: 5AB52
Rectangle Capacity: 4-3/4" x 4-3/4"Country of Origin (subject to change): China

Description

Cordless Band Saw Kit, Battery Included, Voltage 28.0, Blade Length 44-7/8 In., Rectangle Capacity 4-3/4 In. x 4-3/4 In., Round Capacity 4-3/4 In., Cordless Tool Battery Type Li-Ion, Surface Ft. per Min. High 0 to 350, Surface Ft. per Min. Low 0 to 255, Number of Speeds 2, Battery Included 5AB52, Battery Pack Replacement 5AB52, Battery Capacity 3.0Ah, Drive Type Chain, Handle Type Non Slip Soft Grip, Light Yes, Tool Length 22-1/4 In., Tool Weight 19.5 lb., Standards UL/CSA

Restrictions and Compliance

*3: Hazardous material

Reviews