Cordless Circular Saw, Bare Tool, 18V

MILWAUKEE| Zoro #: G1858342| Mfr #: 2682-20

$164.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858342 Mfr #: 2682-20
Blade Dia.: 5-3/8"Voltage: 18.0
Arbor Hole: 20mmCutting Depth @ 90 Degrees: 1/8" a 2"
Blade Side: RightFeatures: Exclusive (4) Pole Frameless Motor Delivers Up to 35% More Cutting Power, Compact, Low Profile Design for Easy Handling and Increased Control, Extra Large Cut Guide, Impact Resistant Window and LED Light
Shoe Material: Stainless SteelTool Length: 14-1/4"
Includes: Tool OnlyStandards: UL Listed, CSA Certified
Battery Pack Replacement: 2PYZ8Item: Cordless Circular Saw
No Load RPM: 3600Battery Included: No
Tool Weight: 4.3 lb.Corded/Cordless: Cordless
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Bare Tool
Country of Origin (subject to change): China

Product Description

Cordless Circular Saw, Battery Included / Bare Tool Bare Tool, Voltage 18.0, Blade Dia. 5-3/8 In., Blade Side Right, Cordless Tool Battery Type Li-Ion, Cutting Depth @ 90 Degrees 1/8 In. a 2 In., No Load RPM 3600, Shoe Material Stainless Steel, Arbor Hole 20mm, Battery Included No, Battery Pack Replacement G3340741

Product Reviews

Save 15%. Sign up for Z-mail.