DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

M28 Cordless Circular Saw Kit, 28V, 6-1/2"

MILWAUKEE| Zoro #: G0342316| Mfr #: 0730-22

$467.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Battery Included
Bevel Adjustment: 0 Degrees to 50 Degrees
Voltage: 28.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342316 Mfr #: 0730-22
Battery Included / Bare Tool: Battery IncludedBevel Adjustment: 0 Degrees to 50 Degrees
Voltage: 28.0Includes: (24) Tooth Blade, 1 hr. 120V Charger, (2) Batteries, Wrench, Rip Fence, Carrying Case
Battery Pack Replacement: 5AB52Tool Length: 15-7/8"
Shoe Material: Aircraft AluminumCorded/Cordless: Cordless
Blade Dia.: 6-1/2"Battery Included: (2) 5AB52
Battery Capacity: 3.0AhCordless Tool Battery Type: Li-Ion
Item: Cordless Circular Saw KitFeatures: Spindle Lock, Tactile Grips on Both Handles
Cutting Depth @ 90 Degrees: 2-1/8"Cutting Depth @ 45 Degrees: 1-9/16"
Blade Side: LeftNo Load RPM: 4200
Tool Weight: 8.9 lb.Standards: UL Listed, CSA Certified
Arbor Hole: 5/8"Country of Origin (subject to change): China

Description

Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 28.0, Blade Dia. 6-1/2 In., Blade Side Left, Bevel Adjustment 0 Degrees to 50 Degrees , Cordless Tool Battery Type Li-Ion, Cutting Depth @ 45 Degrees 1-9/16 In., Cutting Depth @ 90 Degrees 2-1/8 In., No Load RPM 4200, Shoe Material Aircraft Aluminum, Arbor Hole 5/8 In., Battery Included (2) G2013182, Battery Pack Replacement 5AB52, Battery Capacity 3.0Ah, Features Spindle Lock, Tactile Grips on Both Handles

Restrictions and Compliance

*3: Hazardous material

Reviews